Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 50 PK
Mfr # 9242PK
Zoro # G5135645
product price: $8.55
/pk 50, $0.17/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 6.5 mm
- Body Length 21 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # 9242PK
- Zoro # G5135645
- UPC # 841213008625
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.5 mm |
Body Length | 21 mm |
Head Dia. | 17 mm |
Head Height | 1 mm |
Hole Size | 6.5 mm |
Overall Length | 22 mm |
Head Diameter | 17 mm |
Maximum Hole Diameter | 6.5 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Natural |
Rivet Type | Door Trim Panel |
Rivet Shank Type | Ribbed |
Shank Type | Ribbed |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6.5 mm, Overall Length 22 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 17 mm, Color Natural, Maximum Hole Diameter 6.5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 21 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.025.0001)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x7 3/4 L (U39666.100.0700)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK (1634PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, Dome Head, 0.137 in Dia., 5/16 in L, Nylon Body, 40 PK (27PIF0045)
- ZORO SELECT Push-In Rivet, Dome Head, 0.157 in Dia., 2/7 in L, Nylon Body, 10 PK (27SR157275)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK (9130PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (9559PK)
- Zoro Select Push-In Rivets