Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK
Mfr # 1634PK
Zoro # G5101661
product price: $8.75
/pk 50, $0.18/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Head Dia. 14 mm
- Grip Range 5mm
Product Information
- Brand Zoro Select
- MFR # 1634PK
- Zoro # G5101661
- UPC # 841213003293
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 6 mm |
Body Length | 16 mm |
Head Dia. | 14 mm |
Hole Size | 6 mm |
Head Height | 2 mm |
Overall Length | 18 mm |
Head Diameter | 14 mm |
Maximum Hole Diameter | 6 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Grip Range | 5mm |
Color | Black |
Rivet Shank Type | Hooked |
Rivet Type | Retainer |
Shank Type | Hooked |
Material Grade/Class | Ungraded |
Maximum Material Thickness | 5 mm |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6 mm, Overall Length 18 mm, Shank Type Hooked, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 14 mm, Color Black, Maximum Hole Diameter 6 mm, Maximum Material Thickness 5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 16 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (205820BG)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0300)
- PROFERRED Wood Screw, #10, 3 in, Stainless Steel Torx Drive, 210 PK (V56102)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 5000 PK (GR08RHG)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK (9130PK)
- ZORO SELECT Push-In Rivet, 3/4 in Dia., Nylon Body, 25 PK (1240PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 25 PK (9617PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 25/64 in L, Nylon Body, 10 PK (27SR118390)
- Zoro Select Push-In Rivets