Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK
Mfr # 9913PK
Zoro # G5104732
Sold in multiples of 2 for $28.30
$28.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 5.5 mm
- System of Measurement Metric
- For Use On Toyota
Product Information
- Brand Zoro Select
- MFR # 9913PK
- Zoro # G5104732
- UPC # 841213013360
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 5.5 mm |
Body Length | 22 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
For Use On | Toyota |
Compatible Vehicle Make | Toyota |
Shape | Round |
Clip Type | Grommets |
Description
Clip, Clip Type Grommets, 5.5 mm, Nylon, Toyota, Round Shape, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0003)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36206)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40553)
- SENCO Drywall Screw, #6 x 1-5/8 in (06B162P)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 19 mm L, Nylon Body, 15 PK (9912PK)
- ZORO SELECT Push-In Rivet, Flat Head, 20 mm L, Nylon Body, 25 PK (5ZDU8)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Nylon Body, 50 PK (5506PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 25 PK (5920PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK (5RKV5)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Plastic Body, 25 PK (5440PK)
- Zoro Select Push-In Rivets