Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK
Mfr # 9559PK
Zoro # G5101957
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 3/4 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 9559PK
- Zoro # G5101957
- UPC # 841213009639
- Country of Origin Taiwan, Province of China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 3/4 in |
Head Height | 0.063 in |
Hole Size | 0.25 in |
Head Dia. | 0.5 in |
Overall Length | 13/16 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 1/2 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Color | Black |
Rivet Type | Retainer |
Rivet Shank Type | Keyhole |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Keyhole |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 13/16 in, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 1/2 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60583)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.040.0008)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- ZORO SELECT M3-0.50 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0012)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK (9540PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- ZORO SELECT Push-In Rivet, Dome Head, Nylon Body, 25 PK (5ZDU3)
- Zoro Select Push-In Rivets