Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK
Mfr # 1930PK
Zoro # G5138253
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 3/4 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 1930PK
- Zoro # G5138253
- UPC # 841213004108
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 3/4 in |
Hole Size | 0.25 in |
Head Dia. | 1.625 in |
Head Height | 0.063 in |
Overall Length | 13/16 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 1 5/8 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Color | Black |
Rivet Shank Type | Ribbed |
Rivet Type | Hood Insulation |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Shank Type | Ribbed |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 13/16 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 1 5/8 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, #10-24 Thrd Sz, 316 Stainless Steel (SO-SSCAP50)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (70A0616P-EA-100)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01210.025.0125)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4105-316SS-PAK)
- ZORO SELECT Push-In Rivet, Dome Head, 5/16 in Dia., 22 mm L, Nylon Body, 15 PK (5ZDW5)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Nylon Body, 50 PK (5506PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 1/2 in L, Nylon Body, 25 PK (JL-32PK)
- ZORO SELECT Push-In Rivet, 1/4 in Dia., Nylon Body, 15 PK (9690PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- Zoro Select Push-In Rivets