Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK
Mfr # 9369PK
Zoro # G5101783
product price: $7.95
/pk 25, $0.32/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 29/32 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 9369PK
- Zoro # G5101783
- UPC # 841213009059
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 29/32 in |
Head Height | 0.063 in |
Hole Size | 0.25 in |
Head Dia. | 0.438 in |
Overall Length | 31/32 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 7/16 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Shank Type | Keyhole |
Color | Black |
Rivet Type | Retainer |
Manufacturer Location | Globally Sourced |
Shank Type | Keyhole |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 31/32 in, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 7/16 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 29/32 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62158)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35952)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3/4 in L, 8 PK (77101)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK (5NCD2)
- ZORO SELECT Push-In Rivet, 3/4 in Dia., Nylon Body, 25 PK (1240PK)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 23/64 in L, Nylon Body, 25 PK (27KY1250125)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2188 in Dia., 3/4 in L, Nylon Body, 50 PK (5ZDL4)
- ZORO SELECT Push-In Rivet, Dome Head, 0.14 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0044)
- Zoro Select Push-In Rivets