Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK
Mfr # 9067PK
Zoro # G5101722
original price:
$11.55
10% off
new price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 29/32 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 9067PK
- Zoro # G5101722
- UPC # 841213008090
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 29/32 in |
Hole Size | 0.25 in |
Head Dia. | 0.438 in |
Head Height | 0.063 in |
Overall Length | 31/32 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 7/16 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Shank Type | Keyhole |
Color | Black |
Rivet Type | Retainer |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Keyhole |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 31/32 in, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 7/16 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 29/32 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-3/4" Zinc Plated Steel Looped Snapper Pins 2PK (36506)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.050.0020)
- ZORO SELECT 5/16"-18 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0200)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34125.015.5153)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZDY0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.137 in Dia., 5/16 in L, Nylon Body, 40 PK (27PIF0045)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK (5NCD2)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK (9132PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.187 in Dia., 2/3 in L, Nylon Body, 20 PK (27RT187675)
- Zoro Select Push-In Rivets