Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK
Mfr # 5625PK
Zoro # G5129661
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 13/16 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 5625PK
- Zoro # G5129661
- UPC # 841213005938
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 13/16 in |
Hole Size | 0.25 in |
Head Height | 0.063 in |
Head Dia. | 0.719 in |
Overall Length | 7/8 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 25/32 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Color | Black |
Rivet Type | Retainer |
Rivet Shank Type | Ribbed |
Grip Range | 0.095 to 0.540 in |
Shank Type | Ribbed |
Maximum Material Thickness | 35/64 in |
Manufacturer Location | Made in USA* |
Minimum Material Thickness | 3/32 in |
Material Grade/Class | Ungraded |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 7/8 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 25/32 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 35/64 in, Product Type Push-In Rivet, Minimum Material Thickness 3/32 in, Manufacturer Location Made in USA*, Body Length 13/16 in, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.025.0150)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L (A0020160148Z)
- MILESCRAFT Tapping Screw Assortment, Zinc Plated Finish, 700 PCS (5200)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0037)
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 16 mm L, Nylon Body, 15 PK (9282PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 13 mm L, Nylon Body, 15 PK (9943PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK (27KY1560093)
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1 in L, Nylon Body, 100 PK (6460000)
- Zoro Select Push-In Rivets