Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK
Mfr # 9130PK
Zoro # G5101573
product price: $7.19
/pk 50, $0.14/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 1-1/16 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 9130PK
- Zoro # G5101573
- UPC # 841213008335
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 1-1/16 in |
Head Height | 0.125 in |
Head Dia. | 0.719 in |
Hole Size | 0.25 in |
Overall Length | 1 3/16 in |
Head Diameter | 25/32 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Shank Type | Ribbed |
Grip Range | 0.095 to 0.805 in |
Rivet Type | Retainer |
Color | Black |
Minimum Material Thickness | 35/64 in |
Maximum Material Thickness | 4/5 in |
Material Grade/Class | Ungraded |
Shank Type | Ribbed |
Manufacturer Location | Made in USA* |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 3/16 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.125 in, Head Diameter 25/32 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 4/5 in, Product Type Push-In Rivet, Minimum Material Thickness 35/64 in, Manufacturer Location Made in USA*, Body Length 1 1/16 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1" L, Stainless Streel Body, 100 PK (29XL39)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, White (90198)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- ZORO SELECT Push-In Rivet, Flat Head, 5.5 mm Dia., Nylon Body, 50 PK (5ZDN0)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK (5RKK2)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 19 mm L, Plastic Body, 25 PK (5ZLY9)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK (9132PK)
- Zoro Select Push-In Rivets