Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK
Mfr # 9294PK
Zoro # G5101993
original price:
$20.75
9% off
new price: $18.69
/pk 15, $1.25/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 10 mm
- Body Length 15 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # 9294PK
- Zoro # G5101993
- UPC # 841213008847
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 10 mm |
Body Length | 15 mm |
Hole Size | 10 mm |
Head Dia. | 13 mm |
Head Height | 1 mm |
Overall Length | 16 mm |
Maximum Hole Diameter | 10 mm |
Head Diameter | 13 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Color | Black |
Rivet Shank Type | Expanding |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Shank Type | Expanding |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 10 mm, Overall Length 16 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color Black, Maximum Hole Diameter 10 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 15 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02846-PWR)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (42595)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (54564)
- ZORO SELECT Push-In Rivet, Dome Head, 0.157 in Dia., 2/7 in L, Nylon Body, 10 PK (27SR157275)
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 4/7 in L, Nylon Body, 25 PK (27AC0009)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.16 in Dia., 25/64 in L, Nylon Body, 25 PK (27AC0002)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 1/2 in L, Nylon Body, 25 PK (JL-32PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.126 in Dia., 0.339 in L, Nylon Body, 25 PK (27KY1250093)
- Zoro Select Push-In Rivets