Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK
Mfr # 8862BPK
Zoro # G5101503
product price: $11.85
/pk 25, $0.47/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.313 in
- System of Measurement Inch
- Grip Range 0.090 to 0.815 in
Product Information
- Brand Zoro Select
- MFR # 8862BPK
- Zoro # G5101503
- UPC # 841213007956
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.313 in |
Body Length | 1-1/16 in |
Head Dia. | 0.75 in |
Head Height | 0.063 in |
Hole Size | 0.313 in |
Overall Length | 1 1/8 in |
Maximum Hole Diameter | 0.313 in |
Head Diameter | 3/4 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Grip Range | 0.090 to 0.815 in |
Color | Black |
Rivet Type | Retainer |
Rivet Shank Type | Ribbed |
Maximum Material Thickness | 4/5 in |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Minimum Material Thickness | 3/32 in |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.313 in, Overall Length 1 1/8 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 3/4 in, Color Black, Maximum Hole Diameter 0.313 in, Maximum Material Thickness 4/5 in, Product Type Push-In Rivet, Minimum Material Thickness 3/32 in, Manufacturer Location Made in USA*, Body Length 1 1/16 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (B31830.016.0100)
- ZORO SELECT M6-1.00 Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 11 mm L, Nylon Body, 25 PK (1597PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK (5ZLZ6)
- ZORO SELECT Push-In Rivet, Dome Head, 0.241 in Dia., 23/32 in L, Nylon Body, 25 PK (27KY1870375)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5625PK)
- Zoro Select Push-In Rivets