Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK
Mfr # 27KY1250156
Zoro # G3082606
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.163 in
- Body Length 2/5 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 27KY1250156
- Zoro # G3082606
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.163 in |
Body Length | 2/5 in |
Head Height | 0.055 in |
Head Dia. | 0.25 in |
Hole Size | 0.125 in |
Overall Length | 29/64 in |
Head Diameter | 1/4 in |
Maximum Hole Diameter | 0.125 in |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.163 in, Overall Length 29/64 in, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 0.055 in, Head Diameter 1/4 in, Color White, Maximum Hole Diameter 0.125 in, Maximum Material Thickness 5/32 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL UL94 V-2 NYLON, Compatible Material Metal, Wood, Manufacturer Location Made in USA*, Body Length 2/5 in, Material Grade/Class Ungraded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U55460.011.0001)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST303-440-SS)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- ZORO SELECT Push-In Rivet, Dome Head, 0.16 in Dia., 25/64 in L, Nylon Body, 25 PK (27AC0002)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Push-In Rivet, 3/4 in Dia., Nylon Body, 25 PK (1240PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/7 in L, Nylon Body, 20 PK (27RT250425)
- Zoro Select Push-In Rivets