Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 0.155 in Dia., 1/5 in L, Nylon Body, 10 PK
Mfr # 27SR0018
Zoro # G2874575
product price: $2.45
/pk 10, $0.25/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Rivet Standards UL 94V2
- System of Measurement Inch
- Hole Size 0.165 in
Product Information
- Brand Zoro Select
- MFR # 27SR0018
- Zoro # G2874575
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 0.155 in |
Body Length | 1/5 in |
Hole Size | 0.165 in |
Head Dia. | 0.316 in |
Head Height | 0.082 in |
Overall Length | 13/64 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter | 5/16 in |
Body Length Tolerance | +/-0.010 in |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.155 in, Overall Length 13/64 in, Shank Type Snap, Material Nylon, Head Type Dome, Head Height 0.082 in, Head Diameter 5/16 in, Color Black, Maximum Hole Diameter 0.164 in, Maximum Material Thickness 7/50 in, Product Type Push-In Rivet, Finish NO FINISH - BLACK UL94 V-2 NYLON, Compatible Material Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (WHM-250-S02)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03233)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia (31953)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 5 PK (31505)
- ZORO SELECT Push-In Rivet, Dome Head, 0.118 in Dia., 19/64 in L, Nylon Body, 20 PK (27SR118310)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Push-In Rivet, Dome Head, 0.157 in Dia., 2/7 in L, Nylon Body, 10 PK (27SR157275)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- ZORO SELECT Push-In Rivet, Dome Head, 5/16 in Dia., 22 mm L, Nylon Body, 15 PK (5ZDW5)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/7 in L, Nylon Body, 20 PK (27RT250425)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK (9130PK)
- Zoro Select Push-In Rivets