Shop All Lockout Hasps
Zoro Select
Push Button Lockout, Acrylic, 38.1mm dia.
Mfr # 45MZ88
Zoro # G1011742
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 38.1 mm
- Primary Lockout Color Clear
- Length 3 in
- Padlock Shackle Max. Dia. 1/4 in
- Height 2 1/4 in
Product Information
- Brand Zoro Select
- MFR # 45MZ88
- Zoro # G1011742
- Country of Origin India
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 38.1 mm |
Length | 3 in |
Padlock Shackle Max. Dia. | 1/4 in |
Height | 2 1/4 in |
Width | 3 in |
Length (Straight Wireway) | 3 in |
Details
Primary Lockout Color | Clear |
Item | Push Button Lockout |
Standards | OSHA 1910.147 |
Material | Acrylic |
Max. Number of Padlocks | 1 |
Description
Push Button Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 1, Fits Button Dia. 38.1 mm, Material Acrylic, Length 3 in, Width 3 in, Height 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479F99 (479F99)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- ALLEGRO INDUSTRIES Allegro Industries NV20-02 28 in. Nova 2000 Replacement Nylon Cape (NV20-02)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- CONDOR Blockout Wall Switch Cvr, Red, 2 Padlocks (48KV18)
- Zoro Select Lockout Tagout