Shop All Conduit Clamps & Hangers
Zoro Select
Purlin Clamp, 4 In, Malleable Iron
Mfr # 22FP83
Zoro # G9511887
original price:
$6.99
6% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 4"
- Length (In.) 3 in
- Metal Detectable Yes
Product Information
- Brand Zoro Select
- MFR # 22FP83
- Zoro # G9511887
- UPC # 190735936856
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Length (In.) | 3 in |
Width (In.) | 2 4/5 in |
Pipe Size (In.) | 4 in |
Rod Size | 3/8" |
Bolt Length | 28 3/4 in |
For Maximum Pipe Size | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
Bolt Diameter | 3/8 in |
Clamp Length | 3 in |
For Maximum Beam Width | 3/8 in |
Clamp Width | 2.8 in |
For Beam Width | 3/8 in |
Throat Depth | 3/8 in |
For Threaded Rod Size | 3/8 in |
Clamp Height | 33.86 in |
Description
Purlin Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Top, Clamp Length 3 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, Clamp Material Grade Not Applicable, Clamp Width 2.8 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Installation Torque 10 to 15 in-lb, Load Capacity 400 lb, Throat Depth 3/8 in, For Maximum Beam Thickness 3/8 in, For Maximum Beam Width 3/8 in, Includes Threaded Rod Yes, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX UNDRGRND COUPL 3/4X3/4"" (18-429-007)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- EATON Hour Meter, Square, 7 Digit, 100-130VAC (7-T-65-4848PM-406)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" (3LN99)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS50)
- Zoro Select Conduit Clamps & Hangers