Shop All Punch and Die Sets
Zoro Select
Punch/Die Set
Mfr # 40105
Zoro # G0300316
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traditional Style
- Number of Punches 9
- Punch Size (In.) 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
- Plate Type Clear Plastic
- Function Stainless and Blue Tempered Shim up to .010 in Thick
Product Information
- Brand Zoro Select
- MFR # 40105
- Zoro # G0300316
- UPC # 698158401055
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4 |
Punch Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Details
Item | Punch and Die Set |
Type | Traditional Style |
Number of Punches | 9 |
Plate Type | Clear Plastic |
Function | Stainless and Blue Tempered Shim up to .010 in Thick |
Construction | Hardened and Ground A-2 Tool Steel |
Punch Type | Round |
Punch Material | Tool Steel |
Primary Material Application | Aluminum, Blue-Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel |
Description
Punch and Die Set, Punch Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, Punch Material Tool Steel, Number of Punches 9, Punch Type Round, Construction Hardened and Ground A-2 Tool Steel, Function Stainless and Blue Tempered Shim up to .010 in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W (J54132F)
- CAPRI TOOLS 1/4 in Drive Metric Universal Socket Set, 12 pcs (1-2125)
- KO-KEN Bit TORX T40 150mm 1/4 Hex Drive (121T.150-T40)
- STARRETT 21/4" Diamond Grit Hole Saw (KD0214-N)
- ZORO SELECT Die Set, Standard, 4 Punches, 4 I.D. Pilots (40200)
- ZORO SELECT Punch/Die Set (40110)
- ZORO SELECT Punch/Die Set, Metric (40300)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- HUSKIE TOOLS Punch And Die, 7/16 (SHD-716)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 17/32 In (SHD-1732SQ)
- EDWARDS MFG CO. Edwards 12 Piece Standard Round Punch & Die Set with Storage Case (PD1220)
- Zoro Select Punch and Die