Shop All Pressure Washer Parts
Zoro Select
Pump Valve Disabler, 4000 psi, 3-3/4 In
Mfr # AR40236
Zoro # G0410645
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Stainless Steel
- Max. Pressure 4,000 psi
- Dimensions 1-1/2 in W x 3-3/4 in L
- Max. Fluid Temp. 160 Degrees F
- For Use With Annovi Reverberi XW Series Pumps
Product Information
- Brand Zoro Select
- MFR # AR40236
- Zoro # G0410645
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 1-1/2 in W x 3-3/4 in L |
Details
Item | Pump Valve Disabler |
Material | Brass/Stainless Steel |
Max. Pressure | 4,000 psi |
Max. Fluid Temp. | 160 Degrees F |
For Use With | Annovi Reverberi XW Series Pumps |
Description
Pump Valve Disabler, Max. Fluid Temp. 160 Degrees F, Max. Pressure 4,000 psi, For Use With Annovi Reverberi XW Series Pumps, Dimensions 1-1/2 in W x 3-3/4 in L, Material Brass/Stainless Steel, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Assembled File Guide, 3/16 (31690)
- BONIDE PRODUCTS Bonide BND858 Bonide Pt Liquid Rotenone Pyrethrin Spray (BND858)
- MOULTRIE STATION FEED DUAL PORT 50LB (MFG-15009)
- LOGO BRANDS Houston Astros Crosshatch 16 Can Cooler Tote (513-83-CR1)
- ZORO SELECT Suction Tube (TT12U475SCG)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 3000 PSI: 3.9 (MLRSN14045)
- ZORO SELECT Rotating Sewer Nozzle, Size 6,3600 psi (AL0124722590)
- ZORO SELECT Turbo Nozzle, Size 3.3, 4000 psi (TPL033)
- ZORO SELECT Quick Connect Coupler, 1/4 (F)NPT (1MDG6)
- ZORO SELECT Sewer Nozzle, Size 12, 3/8" (F)NPT5000 psi (AL0124722360)
- A.R. NORTH AMERICA Piston (AR3220060)
- Zoro Select Pressure Washer Parts