Shop All Pump Parts
Zoro Select
Pump Hose Kit, Quick Coupling, 1-1/2 In ID
Mfr # 6YZE7
Zoro # G3698466
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 90 psi
- Type Dewatering
- Hose Inside Dia. (In.) 1 1/2 in
- Connection Size (In.) 1-1/2 in
- For Use With Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps
Product Information
- Brand Zoro Select
- MFR # 6YZE7
- Zoro # G3698466
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 1 1/2 in |
Connection Size (In.) | 1-1/2 in |
Connection Size | 1 1/2 in |
Hose Length | 20 ft Suction, 50 ft Discharge |
Hose Inside Diameter | 1 1/2 in |
Details
Item | Hose Kit |
Max. Pressure | 90 psi |
Type | Dewatering |
For Use With | Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps |
Includes | Gaskets, Suction Hose Strainer |
Shut Off Pressure (Maximum) | 90 psi |
Compatible with Manufacturer Model Number | 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA |
Hose Material | PVC |
Compatible with Pump Type | Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility |
Connection Gender | Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose |
Number of Hoses Included | 2 |
Compatible with Manufacturer Model Number [NEW] | 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA |
Compatible with Manufacturer Part Number | 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA |
Compatible Manufacturer Part Number | 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA |
Compatible Manufacturer Model Number | 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA |
For Use with Mfr. Model Number | 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA |
For Use With Mfr. Model Number | 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA |
Description
Hose Kit, Connection Size 1 1/2 in, Connection Gender Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G231, 650718-C, 66M150-122-C, 6CGH1, WX15, WX15TA, Compatible with Grainger Part Number 11G231, 2CAV3, 3FPX9, 45KM64, 6CGH1, Shut Off Pressure (Maximum) 90 psi, Hose Inside Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 7 1/2 hp, 208 to 230/460V AC, 3 Phase, 110 ft Max Head (12N814)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- LITTLE GIANT PUMP Basin, Crawl Space, 18 Gallon Capacity (513902)
- SANIFLO Sanicubic, 2 Duplex Grinder System, 2x1HP, 240V (029)
- ZORO SELECT Seal Kit, Buna, For 11G233 (24D046)
- ZORO SELECT Flanges (FLS63RFSO600)
- ZORO SELECT Oil Seals Kit (2787)
- ZORO SELECT Kit, Valve (KIT 2871)
- ZORO SELECT Kit, Water Seal (KIT 2874)
- ZORO SELECT Rear Piston Guide (1780100)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (816706-025K)
- Zoro Select Pump Parts