Shop All Pump Parts
Zoro Select
Pump Hose Kit, 2 In ID, Includes Strainer
Mfr # PKM1-200
Zoro # G1351515
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 70 psi
- Type Dewatering
- Hose Inside Dia. (In.) 2 in
- Connection Size (In.) 2 in
- Includes Gaskets, Suction Hose Strainer
Product Information
- Brand Zoro Select
- MFR # PKM1-200
- Zoro # G1351515
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 2 in |
Connection Size (In.) | 2 in |
Connection Size | 2 in |
Hose Inside Diameter | 2 in |
Hose Length | 20 ft Suction, 50 ft Discharge |
Details
Item | Hose Kit |
Max. Pressure | 70 psi |
Type | Dewatering |
Includes | Gaskets, Suction Hose Strainer |
Product Type | Pump Hose Kit |
Hose Connection | 2 in Male x Female Suction Hose |
Compatible with Manufacturer Model Number | 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC |
Number of Hoses Included | 2 |
Shut Off Pressure (Maximum) | 70 psi |
Compatible with Pump Type | Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility |
Connection Gender | Male x Female Discharge Hose, Male x Female Suction Hose |
Hose Material | PVC |
Compatible Manufacturer Part Number | 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC |
Compatible with Manufacturer Part Number | 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC |
Compatible with Manufacturer Model Number [NEW] | 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC |
Compatible Manufacturer Model Number | 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC |
For Use with Mfr. Model Number | 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC |
For Use With Mfr. Model Number | 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC |
Description
Hose Kit, Connection Size 2 in, Connection Gender Male x Female Discharge Hose, Male x Female Suction Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC, Compatible with Grainger Part Number 11G232, 11G234, 11G237, 2CAV4, 3FPY2, 3FPY6, 6DLY4, 6DLY8, Shut Off Pressure (Maximum) 70 psi, Hose Inside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Professional Duty Telescoping Barrel Pump, Pull Handle, 55 Gal Container, 12 OzStroke, 6796 (6796)
- ALFA LAVAL Seal Kit #3 Buna C216 Series Tri-Clover & Ampco (C216-3)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water @ 50 PSI: 102 (103A100F31RA 250)
- ZORO SELECT Wheel Mounting Kit (6CGH7)
- ZORO SELECT Suct Strainer, 12 Dia, 3 NPSM, Top Rnd Perf (5RWN1)
- ZORO SELECT Flanges (FLS63RFSO600)
- ZORO SELECT Seal Kit, Buna, For 11G237 (24D050)
- ZORO SELECT SuctStrainer, 3-3/8 Dia, 2.5 NPSM, SidePerf (5RWK4)
- ZORO SELECT SuctStrainer, 1-5/8 Dia, 3/4 NPSM, SidePerf (5RWJ6)
- SPX / WAUKESHA Pump Seal Kit #1 Viton 2065 (309-246)
- Zoro Select Pump Parts