Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
Zoro Select
Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load (Discontinued)
Mfr # 5RRV8
Zoro # G2726561
This Product is Discontinued
Key Features
- Max. Cable Size 3/16 in
- Designed For Wire Rope
- Attachment Type Swivel Eye
- Working Load Limit 600 lb
- Eye Hook Inside Dia. 7/8 in
Product Information
- Brand Zoro Select
- MFR # 5RRV8
- Zoro # G2726561
- UPC # 190735530634
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/16 in |
Eye Hook Inside Dia. | 7/8 in |
Sheave Outside Dia. | 2 in |
Compatible Rope Diameter | 3/16 in |
Sheave Outside Diameter | 2 in |
Attachment Inside Diameter | 7/8 in |
Details
Item | Pulley Block |
Designed For | Wire Rope |
Attachment Type | Swivel Eye |
Working Load Limit | 600 lb |
Finish | Zinc Plated |
Block Material | Steel |
Sheave Material | Steel |
Product Type | Pulley Block |
Compatible Rope Type | Wire Rope |
Housing Material | Steel |
Description
Pulley Block, Product Type Pulley Block, Working Load Limit 600 lb, Attachment Type Swivel Eye, Compatible Rope Diameter 3/16 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Attachment Inside Diameter 7/8 in, Housing Material Steel, Sheave Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.