Shop All Blocks, Sheaves & Pulleys
Zoro Select
Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated
Mfr # 03058-2-C
Zoro # G2143278
original price:
$47.89
9% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Rope Dia. 1/4 in
- Working Load Limit 800 lb
Product Information
- Brand Zoro Select
- MFR # 03058-2-C
- Zoro # G2143278
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Rope Dia. | 1/4 in |
Eye Hook Inside Dia. | None |
Mounting Hole Dia. | 3/16 in |
Sheave Width | 15/32 in |
Length | 2 9/16 in |
Sheave Outside Dia. | 3 in |
Sheave Inside Dia. | 1/2 in |
Width | 3 9/16 in |
Rope Diameter | 1/4 in |
Length (Straight Wireway) | 2 9/16 in |
Compatible Rope Diameter | 1/4 in |
Overall Height | 3 5/8 in |
Overall Width | 3 1/8 in |
Overall Depth | 1 1/4 in |
Sheave Inside Diameter | 2 1/2 in |
Sheave Outside Diameter | 3 in |
Sheave Depth | 7/16 in |
Mounting Hole Diameter | 3/16 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit 800 lb, Operation Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 1/2 in, Sheave Depth 7/16 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Carbon Steel, Mounting Hole Diameter 3/16 in, Number of Grooves 2, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps (FAWL-7-P)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H (34D665)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7312)
- ZORO SELECT Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, 7,150 lb Max Load, Anodized (RF104100)
- ZORO SELECT Pulley Block, Fibrous Rope, 9/16 in Max Cable Size, 2,430 lb Max Load, None (RF66100)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX59)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-020-29-86-)
- Zoro Select Blocks, Sheaves & Pulleys