Shop All Blocks, Sheaves & Pulleys
Zoro Select
Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, 7,150 lb Max Load, Anodized
Mfr # RF104100
Zoro # G9209409
original price:
$284.99
17% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/4 in
- Designed For Fibrous Rope
- Attachment Type Shackle
- Rope Dia. 3/4 in
- Working Load Limit 7,150 lb
Product Information
- Brand Zoro Select
- MFR # RF104100
- Zoro # G9209409
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/4 in |
Rope Dia. | 3/4 in |
Eye Hook Inside Dia. | 5/8 in |
Sheave Width | 1 1/16 in |
Sheave Outside Dia. | 4 |
Length | 8 in |
Width | 4 in |
Sheave Inside Dia. | 3 11/32 in |
Rope Diameter | 3/4 in |
Length (Straight Wireway) | 8 in |
Compatible Rope Diameter | 3/4 in |
Overall Height | 211 mm |
Sheave Outside Diameter | 4 in |
Sheave Depth | 1 1/16 in |
Overall Width | 102 mm |
Attachment Inside Diameter | 5/8 in |
Sheave Inside Diameter | 3 7/32 in |
Overall Depth | 52 mm |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 7,150 lb, Operation Pulling, Attachment Type Shackle, Compatible Rope Diameter 3/4 in, Sheave Inside Diameter 3 7/32 in, Sheave Depth 1 1/16 in, Sheave Outside Diameter 4 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 5/8 in, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Hoists (SEQM010SD-20)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- CM Cord and Station, 6 1/2 Ft (24100)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX75)
- ZORO SELECT Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-1/8-C)
- ZORO SELECT Pulley Block, Fibrous Rope, 9/16 in Max Cable Size, 2,430 lb Max Load, None (RF66100)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF9)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX73)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- Zoro Select Blocks, Sheaves & Pulleys