Shop All Rubber Tubing
Zoro Select
PU Tube, 1" ID, 2 1/2" OD, 6"L, 40A, Black
Mfr # BULK-RT-P40-46
Zoro # G402586635
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Material Polyurethane
- Water Resistance Good
- Durometer 40A
- Inside Diameter 1 in
Product Information
- Brand Zoro Select
- MFR # BULK-RT-P40-46
- Zoro # G402586635
- UPC # 193005942687
- Country of Origin United States
- Category Rubber Tubing
Dimensions
Inside Diameter | 1 in |
Inside Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Outside Diameter | 2 1/2 in |
Description
Polyurethane Rubber Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin 12" Grab Bar (24548-BL)
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (NIP050-SH)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 In (HV216585002)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-377)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- Zoro Select Tubing