Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 4 in x 12 in, 75D, Black
Mfr # BULK-RR-P75-64
Zoro # G302586971
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Minimum Temperature 0 Degrees F
- Oil Resistance Fair
- Density 1.2 g/cc
- Chemical Resistance Fair
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P75-64
- Zoro # G302586971
- UPC # 193005938055
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 12 in |
Diameter Tolerance | +0.040 in/-0.020 in |
Diameter | 4 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Details
Item | Polyurethane Rod |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Fair |
Density | 1.2 g/cc |
Chemical Resistance | Fair |
Tensile Strength | 7,500 psi |
Grade | Standard |
Shape | Rod |
Clarity | Opaque |
Abrasion Resistance | Good |
Weather Resistance | Fair |
Water Resistance | Good |
Maximum Temperature | 200 Degrees F |
Elongation | 230 % |
Tear Strength | 166 N/mm |
Color | Black |
Durometer | 75D |
Material | Polyurethane |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 6 In, Length: 100" (17475)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (ZUSA-RC-689)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 50' L, 90A (ZUSA-RC-949)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (ZUSA-RC-1001)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 100 Ft. (ZUSA-RC-920)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 25 Ft (ZUSA-RC-694)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (ZUSA-RC-996)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 100 Ft (ZUSA-RC-90)
- Zoro Select Rubber Cords