Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black
Mfr # BULK-RR-P60-78
Zoro # G102586645
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Standard
- Chemical Resistance Fair
- Diameter Tolerance +0.025 in/-0.013 in
- Weather Resistance Fair
- Minimum Temperature 0 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P60-78
- Zoro # G102586645
- UPC # 193005897871
- Country of Origin United States
- Category Rubber Cords
Dimensions
Diameter Tolerance | +0.025 in/-0.013 in |
Diameter | 2 1/2 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 6 in |
Details
Grade | Standard |
Chemical Resistance | Fair |
Weather Resistance | Fair |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Fair |
Water Resistance | Good |
Compression Set | 20 % |
Density | 1.2 g/cc |
Tear Strength | 27 N/mm |
Elongation | 600 % |
Clarity | Opaque |
Abrasion Resistance | Good |
Durometer | 60A |
Tensile Strength | 3,500 psi |
Maximum Temperature | 200 Degrees F |
Shape | Rod |
Color | Black |
Item | Polyurethane Rod |
Material | Polyurethane |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 48" Width x 24" Length - Black (21-100)
- ZORO SELECT Rubber Strip, EPDM, 1/2"Thick, 36"x2", 60A (BULK-RS-E60-897)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-PE-489)
- ONLINEMETALS 0.036" Thick x 0.1875" Hole x 0.25" Stagger Stainless Perforated Sheet 304 Round Hole (13532)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 10 Ft (ZUSA-RC-679)
- ZORO SELECT Rubber Cord, Viton, 5mm10 Ft. (ZUSA-RC-618)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (ZUSA-RC-1053)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 50 Ft (ZUSA-RC-1388)
- Zoro Select Rubber Cords