Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1/4 in x 6 in, 75D, Black
Mfr # BULK-RR-P75-65
Zoro # G202586941
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Color Black
- Diameter Tolerance +0.020 in/-0.010 in
- Oil Resistance Fair
- Chemical Resistance Fair
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P75-65
- Zoro # G202586941
- UPC # 193005938062
- Country of Origin United States
- Category Rubber Cords
Dimensions
Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 6 in |
Diameter | 1/4 in |
Details
Shape | Rod |
Color | Black |
Oil Resistance | Fair |
Chemical Resistance | Fair |
Elongation | 230 % |
Density | 1.2 g/cc |
Clarity | Opaque |
Material | Polyurethane |
Maximum Temperature | 200 Degrees F |
Abrasion Resistance | Good |
Item | Polyurethane Rod |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Tensile Strength | 7,500 psi |
Weather Resistance | Fair |
Durometer | 75D |
Grade | Standard |
Tear Strength | 166 N/mm |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872940)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- ZORO SELECT Rubber Cord, FDA Buna, 1/8 In Dia, 10 Ft. (ZUSA-RC-1814)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- ZORO SELECT Rubber Cord, Viton, 5.7mm10 Ft. (ZUSA-RC-1288)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 10 Ft (ZUSA-RC-734)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 25 Ft (ZUSA-RC-744)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 100 Ft (ZUSA-RC-1033)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- Zoro Select Rubber Cords