Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1/4 in x 4 ft, 95A, Black
Mfr # BULK-RR-P95-1
Zoro # G602587463
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tear Strength 87 N/mm
- Abrasion Resistance Good
- Maximum Temperature 200 Degrees F
- Overall Length Tolerance +0.250 in/-0.000 in
- Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P95-1
- Zoro # G602587463
- UPC # 193005886370
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length Tolerance | +0.250 in/-0.000 in |
Diameter | 1/4 in |
Overall Length | 4 ft |
Diameter Tolerance | +0.020 in/-0.010 in |
Details
Tear Strength | 87 N/mm |
Abrasion Resistance | Good |
Maximum Temperature | 200 Degrees F |
Material | Polyurethane |
Shape | Rod |
Water Resistance | Good |
Elongation | 350 % |
Weather Resistance | Fair |
Minimum Temperature | 0 Degrees F |
Grade | Standard |
Tensile Strength | 5,600 psi |
Compression Set | 32 % |
Oil Resistance | Fair |
Item | Polyurethane Rod |
Durometer | 95A |
Chemical Resistance | Fair |
Clarity | Opaque |
Color | Black |
Density | 1.2 g/cc |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft (61F.312X2-36)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 10 ft L, 3/32 in Thick, Black (ZUSAESR-14)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-242)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 25 Ft (ZUSA-RC-696)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 10 Ft (ZUSA-RC-736)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (ZUSA-RC-20)
- ZORO SELECT Rubber Cord, FDA Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-1750)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 25 Ft (ZUSA-RC-1068)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 10 Ft. (ZUSA-RC-1103)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- Zoro Select Rubber Cords