Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1 in x 12 in, 95A, Amber
Mfr # BULK-RR-P95-135
Zoro # G002587704
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Minimum Temperature 0 Degrees F
- Elongation 350 %
- Weather Resistance Fair
- Abrasion Resistance Good
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P95-135
- Zoro # G002587704
- UPC # 193005932404
- Country of Origin United States
- Category Rubber Cords
Dimensions
Diameter Tolerance | +0.020 in/-0.010 in |
Overall Length | 12 in |
Diameter | 1 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Details
Item | Polyurethane Rod |
Color | Amber |
Minimum Temperature | 0 Degrees F |
Elongation | 350 % |
Weather Resistance | Fair |
Abrasion Resistance | Good |
Chemical Resistance | Fair |
Maximum Temperature | 200 Degrees F |
Water Resistance | Good |
Durometer | 95A |
Shape | Rod |
Clarity | Semi-Clear |
Density | 1.2 g/cc |
Grade | Standard |
Material | Polyurethane |
Compression Set | 32 % |
Oil Resistance | Fair |
Tensile Strength | 5,600 psi |
Tear Strength | 87 N/mm |
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 8" W x 8" L - 5 Pack (20-111)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.75XOH)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (ZUSA-RC-996)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 50 Ft. (ZUSA-RC-600)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 100 Ft (ZUSA-RC-13)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 25 Ft (ZUSA-RC-1372)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 25 Ft. (ZUSA-RC-884)
- Zoro Select Rubber Cords