Shop All Rubber Sheets & Strips
Zoro Select
PU Ball, 3/8 in, Black, Standard Grade, PK5
Mfr # BULK-RB-P80-4
Zoro # G102587604
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Water Resistance Good
- Chemical Resistance Fair
- Weather Resistance Fair
- Tensile Strength 3,000 psi
Product Information
- Brand Zoro Select
- MFR # BULK-RB-P80-4
- Zoro # G102587604
- UPC # 193005974664
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 3/8 in |
Details
Item | Polyurethane Ball |
Material | Polyurethane |
Water Resistance | Good |
Chemical Resistance | Fair |
Weather Resistance | Fair |
Tensile Strength | 3,000 psi |
Tear Strength | 50 N/mm |
Color | Black |
Abrasion Resistance | Good |
Compression Set | 25 % |
Maximum Temperature | 180 Degrees F |
Clarity | Opaque |
Minimum Temperature | -20 Degrees F |
Elongation | 450 % |
Durometer | 80A |
Density | 1.25 g/cc |
Oil Resistance | Fair |
Grade | Standard |
Shape | Ball |
Description
Polyurethane Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 48 X 96 (SPLEXICL.250-48X96)
- ZORO SELECT Bar Grating, Smooth, 9.75in.W x 2.0in.H (21188S100-TRD6)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-54)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-N50-17)
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 36"x12", 40A (BULK-RS-NAT40-261)
- ZORO SELECT Rubber, EPDM, 1/16 In Th, 36 Inx25 Ft (BULK-RS-E60-937)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-59)
- Zoro Select Rubber Sheets & Strips