Shop All Rubber Sheets & Strips
Zoro Select
PU Ball, 2 in, Black, Standard Grade, 80A
Mfr # BULK-RB-P80-11
Zoro # G102587680
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Chemical Resistance Fair
- Compression Set 25 %
- Tear Strength 50 N/mm
- Overall Diameter 2 in
Product Information
- Brand Zoro Select
- MFR # BULK-RB-P80-11
- Zoro # G102587680
- UPC # 193005974749
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 2 in |
Details
Item | Polyurethane Ball |
Material | Polyurethane |
Chemical Resistance | Fair |
Compression Set | 25 % |
Tear Strength | 50 N/mm |
Minimum Temperature | -20 Degrees F |
Clarity | Opaque |
Tensile Strength | 3,000 psi |
Maximum Temperature | 180 Degrees F |
Water Resistance | Good |
Oil Resistance | Fair |
Elongation | 450 % |
Color | Black |
Grade | Standard |
Durometer | 80A |
Weather Resistance | Fair |
Abrasion Resistance | Good |
Shape | Ball |
Density | 1.25 g/cc |
Description
Polyurethane Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 50A (BULK-RS-H50-1030)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (9710_72_0)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/8 in Dia. (BULK-PR-ACB-374)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x4", 70A (BULK-RS-SBR75-141)
- ZORO SELECT Buna-N Ball, 3/16 in, Black, Standard, PK10 (BULK-RB-H70-1)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-28)
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1008)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-869)
- Zoro Select Rubber Sheets & Strips