Shop All Plastic Sheets
Zoro Select
PTFE Plastic Sheet 24" L x 12" W x 1/8" Thick
Mfr # BULK-PS-PTFE-676
Zoro # G7859273
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-676
- Zoro # G7859273
- UPC # 193005909475
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length | 24" |
Width | 12" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/8" Thick (BULK-PS-UHMW-255)
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 8 ft L, 1/16 in Thick, Black (ZUSASSR-B-16)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/4 Tx1 In x 6 ft (4YUG6)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.86 in Overall Width, Style: Trim with a Top Bulb (6062B3X1/16A-25)
- ZORO SELECT PTFE Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PTFE-718)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PTFE-669)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-CAC-463)
- ZORO SELECT Black Acetal Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick (BULK-PS-ACB-151)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PVC-47)
- ZORO SELECT Red HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM81)
- Zoro Select Plastic Sheets