Shop All Film Tape
Zoro Select
PTFE Joint Sealant, 3/8 x 25 Ft
Mfr # 21TF48
Zoro # G7469201
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Width 3/8"
- Tape Length 330"
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand Zoro Select
- MFR # 21TF48
- Zoro # G7469201
- UPC # 190735424056
- Country of Origin China
- Category Film Tape
Dimensions
Tape Width | 3/8" |
Tape Length | 330" |
Length | 300 in |
Width | 3/8 in |
For Maximum Thread Diameter | 1 1/2 in |
Overall Width | 3/8 in |
Overall Length | 25 ft |
Description
Gasket-Making Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 3/8 in, Overall Length 25 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 3,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color White, Tape Type Joint Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 60 Yds Yellow Jobsite General Purpose Duct Tape Colored (20CYL2)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1" X 60YD)
- PERMATEX Permatex Automotive Surface Insensitive Red Threadlocker - 6 mL (24026)
- 3M 1.88X20Yd Clr Rep Tape (RT-CL60)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2125B-6"X25')
- ZORO SELECT Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White, 1 Pk (21TF28)
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-24" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-6" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- Zoro Select Film Tape