Shop All Pipe Thread Sealant Tape
Zoro Select
PTFE Joint Sealant, 1/2 x 15 Ft
Mfr # 21TF49
Zoro # G5498437
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application General Purpose Economy Grade
- Width 1/2 in
- Length 180 in
- Thickness 0.19 in
Product Information
- Brand Zoro Select
- MFR # 21TF49
- Zoro # G5498437
- UPC # 190735424063
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2 in |
Length | 180 in |
Overall Length | 15 ft |
Overall Width | 1/2 in |
For Maximum Thread Diameter | 1 1/2 in |
Description
Gasket-Making Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1/2 in, Overall Length 15 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 3,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color White, Tape Type Joint Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Spray Foam Kit, 2-41 HandiFoam Slow Rise (P12043)
- A & I PRODUCTS Thread Sealant Tape, 1/2"x520 3.75" x4" x2.75" (A-47V2193)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- KRAKENBOND Krakenbond Deck Caulk - Hybrid Polymer Sealant - All Purpose Industrial Adhesive & Sealants, 9.8 oz, Black, 12PK (KR804APS-12)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF25)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF23)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF40)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF30)
- ZORO SELECT Sealant Tape, 3/4 x 600 In (21TF41)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF32)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36536)
- Zoro Select Pipe Sealants