Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coatd, 12", Grit 120, PK25
Mfr # 08834173051
Zoro # G4570568
product price: $23.19
/pk 25, $0.93/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Cotton
Product Information
- Brand Zoro Select
- MFR # 08834173051
- Zoro # G4570568
- UPC # 088341730510
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 12 in |
Overall Diameter | 12 in |
Details
Item | PSA Sanding Disc |
Grit | P120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Cotton |
Series | XC0878 |
Abrasive Type | Coated |
Abrasive Grit | 120 / P120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 12 in, Product Type PSA Disc, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES CORP 17X2 60G Flr Sand Disc (007-17260)
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 4"x5/8"-11" (12A004)
- ECONOLINE Basket 12 In, Revolving (101706-A)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 40 (08834172017)
- ZORO SELECT PSA Sanding Disc, Coated, 9" dia., 80 Grit (69957308115)
- HUTCHINS MANUFACTURING PAD PSA 6" ROUND STANDARD (HU5136)
- Zoro Select Adhesive Discs