Zoro Select

Pry Lever Bar Dolly, 3500 lb. Load Cap. (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Pry Bar Lever Dollies

Key Features

  • Promotion Restriction Not eligible for promotion
  • Overall Length 60 in
  • Overall Width 10 in
  • Color Brown, Green
  • Load Capacity 3,500 lb
See all product information

Product Information

Dimensions

Overall Length 60 in
Overall Width 10 in
Wheel Diameter 5 in
Noseplate Width 5 in
Noseplate Depth 7 in
Handle Length 60 in
Nose Plate Depth 5 in
Nose Plate Width 7 in
Wheel Width 2 in
Nose Plate WxD 7 in x 5 in

Description

Pry Bar Dolly, Load Capacity 3,500 lb, Nose Plate Width 7 in, Nose Plate Depth 5 in, Handle Length 60 in, Handle Material Wood, Frame Material Wood, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Steel, Color Brown, Green, Includes Foot Assist Without Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Rubber, Overall Length 60 in, Overall Width 10 in, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.