Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Green, 24VDC
Mfr # 24M159
Zoro # G4656251
original price:
$9.39
18% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Green
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M159
- Zoro # G4656251
- UPC # 190735436141
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Overall Depth | 1.57 in |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M16 |
Overall Height | 0.72 in |
Overall Width | 0.72 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 24V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- ZORO SELECT Round Indicator Light, Red, 3VDC (24M142)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M026)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M173)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M132)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- Zoro Select Push Buttons & Indicators