Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Green, 24VDC
Mfr # 24M056
Zoro # G4669804
original price:
$5.00
17% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Green
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M056
- Zoro # G4669804
- UPC # 190735435120
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Overall Width | 0.37 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.37 in |
Overall Depth | 1.41 in |
Panel Cutout Diameter | 5/16 in |
Stem Thread Size | M8 |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 24V DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 20A, 250V AC, Indicating (FRN-R-20ID)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- ZORO SELECT Flush Indicator Light, Red, 120V (20C849)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- Zoro Select Indicator Lights