Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Green, 12VDC
Mfr # 24M120
Zoro # G4679683
original price:
$6.29
14% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Color Green
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M120
- Zoro # G4679683
- UPC # 190735435755
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Overall Width | 0.53 in |
Overall Depth | 1.48 in |
Panel Cutout Diameter | 12 mm |
Overall Height | 0.53 in |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M12 |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 12V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 400A Amp Range, 600V AC/DC Volt Rating (64031T)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- SQUARE D Surge Protection Device, 3 Phase, 600V AC Delta, 1 Poles, 3 Wires + Ground (TVS9HWA10X)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M146)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M040)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M148)
- Zoro Select Indicator Lights