Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Green, 120VAC
Mfr # 24M162
Zoro # G4689011
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Green
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Product Information
- Brand Zoro Select
- MFR # 24M162
- Zoro # G4689011
- UPC # 190735436172
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Overall Width | 0.72 in |
Stem Thread Size | M16 |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.57 in |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.72 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- GARDNER BENDER Split Flex Tubing, Raceway, 1"x5 ft., White (FLX-1005W)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M146)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- Zoro Select Indicator Lights