Shop All Furniture Repair
Zoro Select
Protective Leg Tips, Slip-On, Square, PK24
Mfr # 6J576
Zoro # G2904027
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Floor Surface Type Hard Surfaces, Vinyl
- Leg Outside Dia. 1 in
- Primary Furniture Tip Color Black
- Primary Furniture Tip Material Plastic
Product Information
- Brand Zoro Select
- MFR # 6J576
- Zoro # G2904027
- UPC # 190735542880
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 in |
Length | 1 in |
Width | 1 in |
Height | 3/4 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Square |
Floor Surface Type | Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Straight |
Furniture Tip Cushion Material | No Cushion |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Vinyl, Slip-On, Shape Square, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 in, Length 1 in, Width 1 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 3/4 in, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE High Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286H-BR-BK-GG)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- Zoro Select Furniture Repair