Shop All Furniture Repair
Zoro Select
Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in
Mfr # 6J560
Zoro # G2565254
original price:
$8.39
9% off
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1/2 in
- Primary Furniture Tip Color White
- Primary Furniture Tip Material Rubber
Product Information
- Brand Zoro Select
- MFR # 6J560
- Zoro # G2565254
- UPC # 190735542743
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1/2 in |
Details
Item | Furniture Protective Leg Tips |
Shape | ROUND |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Cap Type | Angled, Straight |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/2 in, Primary Furniture Tip Color White, Cap Type Angled, Straight, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- VINTIQUEWISE Natural Wood Clothes Hook Rack with Five Hooks for Entryway, Office, Bedroom, and Playroom (QI004288)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J572)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 in (6J584)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- OSBORNE WOOD PRODUCTS 29 x 4 SOLD AS A SET OF FOUR~Hairpin Table Legs in Steel (Clear Coated (411003STL)
- Zoro Select Furniture Repair