Shop All Furniture Repair
Zoro Select
Protective Leg Tips, Slip-On, Round, PK24
Mfr # 6J570
Zoro # G1126361
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 3/4 in
- Primary Furniture Tip Color Black
- Primary Furniture Tip Material Rubber
Product Information
- Brand Zoro Select
- MFR # 6J570
- Zoro # G1126361
- UPC # 190735542835
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 3/4 in |
Details
Item | Furniture Protective Leg Tips |
Shape | ROUND |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Cap Type | Angled, Straight |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 3/4 in, Primary Furniture Tip Color Black, Cap Type Angled, Straight, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- ANJI MOUNTAIN Contemporary Natural Bamboo Rug 4 x 6 (AMB00360046)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 in (6J584)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J571)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- Zoro Select Furniture Repair