Shop All Furniture Repair
Zoro Select
Protective Leg Tips, Slip-On, Round, PK24
Mfr # 6J561
Zoro # G2980722
original price:
$9.59
10% off
new price: $8.59
/pk 24, $0.36/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 5/8 in
- Primary Furniture Tip Color White
- Primary Furniture Tip Material Rubber
Product Information
- Brand Zoro Select
- MFR # 6J561
- Zoro # G2980722
- UPC # 190735542750
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 5/8 in |
Details
Item | Furniture Protective Leg Tips |
Shape | ROUND |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Angled, Straight |
Furniture Tip Cushion Material | No Cushion |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 5/8 in, Primary Furniture Tip Color White, Cap Type Angled, Straight, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- RADICI USA INC Radici USA 3563-0021-BONE Colosseo Area Rug; Bone - 5 ft. 3 in. x 7 ft. 3 in. (3563/0021/BONE)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK25 (CTB 20G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J581)
- Zoro Select Furniture Repair