Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 23/64", PK10
Mfr # CTB 15B
Zoro # G7527615
original price:
$6.21
6% off
new price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 3/8 in
- Dia. 23/64 in
Product Information
- Brand Zoro Select
- MFR # CTB 15B
- Zoro # G7527615
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 3/8 in |
Dia. | 23/64 in |
Height | 1 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Straight |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 3/8 in, Dia. 23/64 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 1 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- SARO LIFESTYLE SARO 5432.NB20S 20 in. Square Sea Fan Coral Print Cotton Down Filled Throw Pillow Navy Blue (5432.NB20S)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MBFBK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22WN/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GE/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22BN)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- Zoro Select Furniture Repair