Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 13/32", PK10
Mfr # LTB 14G/W
Zoro # G7486647
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1/4 in
- Dia. 13/32 in
Product Information
- Brand Zoro Select
- MFR # LTB 14G/W
- Zoro # G7486647
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1/4 in |
Dia. | 13/32 in |
Height | 13/16 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Gray |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Includes | Metal Washer At The Bottom of The Hole for Reinforcement From Legs Cutting In to Rubber |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Cap Type | Straight |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/4 in, Dia. 13/32 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 13/16 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Floor Surface Type: Hard Surfaces (6J568)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- ZORO SELECT Furn. Glide, SelfStick, Round, 1-11/16", PK4 (10G205)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17G/W)
- Zoro Select Furniture Repair