Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5
Mfr # LTB22BE/W
Zoro # G7528272
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Shape Round
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 1/4 in
- Dia. 1 7/32 in
Product Information
- Brand Zoro Select
- MFR # LTB22BE/W
- Zoro # G7528272
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 1/4 in |
Dia. | 1 7/32 in |
Height | 1 47/64 in |
Details
Item | Furniture Protective Leg Tips |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Shape | Round |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Includes | Metal Washer At The Bottom of The Hole for Reinforcement From Legs Cutting In to Rubber |
Standards | ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM |
Cap Type | Straight |
Furniture Tip Cushion Material | No Cushion |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/4 in, Dia. 1 7/32 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 1 47/64 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- WOODMATES STRIPS REPAIR KIT 3/4X2"" (2498)
- Zoro Select Furniture Repair