Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10
Mfr # LTB 22WN
Zoro # G7578191
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Shape Round
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 1/4 in
- Dia. 1 7/32 in
Product Information
- Brand Zoro Select
- MFR # LTB 22WN
- Zoro # G7578191
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 1/4 in |
Dia. | 1 7/32 in |
Height | 1 47/64 in |
Details
Item | Furniture Protective Leg Tips |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Shape | Round |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Standards | ASTM D2000 M2BC607 Z1= Shore A 65 +/-10 |
Furniture Tip Cushion Material | No Cushion |
Cap Type | Straight |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/4 in, Dia. 1 7/32 in, Primary Furniture Tip Color White, Cap Type Straight, Height 1 47/64 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2BC607 Z1= Shore A 65 +/-10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- R & R TEXTILE Pillow, Queen, 30x21 In., White (X11301)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J583)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22BN)
- Zoro Select Furniture Repair