Shop All Kickplates
Zoro Select
Protection Plate, Kick/Stretcher, 6" H
Mfr # 18-163SNK
Zoro # G4861162
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 6 in
- Width 34 in
- Finish Satin Nickel
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 18-163SNK
- Zoro # G4861162
- Country of Origin China
- Category Kickplates
Dimensions
Height | 6 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Satin Nickel |
Material | Aluminum |
Thickness | 0.06 in |
Hardware | Included |
Description
Door Protection Plate, Kick/Stretcher, Height 6 in, Width 34 in, Satin Nickel Finish, Material Aluminum, Thickness 0.06 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 14 1/2-in. W x 39-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011439117)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- ONWARD PermAlign Hinge Butt Butt (94221FBBC)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Wall Hinge (KF3ABLS)
- ZORO SELECT Protection Plate, Kick/Stretcher, 1-3/4" H (19-705A)
- ZORO SELECT Protection Plate, Kick/Stretcher, 8" H (18-80-5BT)
- ROCKWOOD Door Protection Plate, SS, 8" H x 34" W (K1050.32D 8"x34)
- NATIONAL MANUFACTURING SPECTRUM BRANDS HHI National Manufacturing Spectrum Brands HHI 208650 Door Hinge Screws; Satin Brass (208650)
- TRIMCO Kick Plate to Protect the Door (34x34.630)
- PROSOURCE Kick Plate 6X30In Sat Nickel (32303TND-PS)
- BRASS ACCENTS Kick Plate, 8x34", Satin Nickel-Aluminu (A09-P0834-670MAG)
- Zoro Select Door Surface Protection