Shop All Eyewear Dispensers
Zoro Select
Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg
Mfr # 4GMR6
Zoro # G0476043
original price:
$41.98
14% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Up to (6) Pairs
- Material Polyethylene
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Hinged Lid
Product Information
- Brand Zoro Select
- MFR # 4GMR6
- Zoro # G0476043
- UPC # 190735509715
- Country of Origin United States
- Category Eyewear Dispensers
Dimensions
Overall Depth | 6 3/4 in |
Overall Width | 9 in |
Overall Height | 4 5/8 in |
Details
Item | Protective Eyewear Dispenser |
Holds | Up to (6) Pairs |
Material | Polyethylene |
Wall Mounting | Yes |
Color | Clear |
Dispenser Lid Style | Hinged Lid |
Dispenser Style | Tray |
Dispenser Contains | Glasses, Goggles |
Capacity | 6 Pairs |
Dispenser Orientation | Horizontal |
Dispenser Layout | 1 Compartment |
Center-to-Center Mounting Hole Spacing | 7 5/8 in |
Dispenser Features | Foam Pad |
Number of Compartments | 1 |
Message | Safety Glasses |
Includes | Foam Pad |
Dispensing Method | Hinged Lid |
Description
Protective Eyewear Dispenser, Capacity 6 Pairs, Center-to-Center Mounting Hole Spacing 7 5/8 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Features Foam Pad, Dispenser Layout 1 Compartment, Dispenser Orientation Horizontal, Dispenser Style Tray, Dispensing Method Hinged Lid, Includes Foam Pad, Material Polyethylene, Message Safety Glasses, Mounting Location Wall; Tabletop; Countertop, Number of Compartments 1, Overall Depth 6 3/4 in, Overall Height 4 5/8 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- MAGID ATV202G Fingerless AntiVibration Gloves, S (ATV202G-S)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR8)
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- ZORO SELECT Eyewear Disp Rack, Tray, Clr, Stl, Wall Mtg (6GLD0)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR7)
- ZORO SELECT Eyewear Dispenser, Tray, Acrylic, 6 Pairs (23Z418)
- ZORO SELECT Eyewear Dispenser, Tray, Acrylic, 35 Pairs (23Z419)
- ZORO SELECT Saf Glss Hldr, Case, Clr, Wall Mtg (3TCA6)
- Zoro Select Eyewear Accessories