Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia6In, Lft, 1.002
Mfr # 550141c
Zoro # G2781371
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 6 in
- Pitch (Deg.) 6
- Bore Dia. (In.) 1.002 in
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 550141c
- Zoro # G2781371
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 6 in |
Bore Dia. (In.) | 1.002 in |
Bore Diameter | 1 in |
Blade Diameter | 6 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 6 |
Material | Stainless Steel |
Type | Machine Pitch |
Blades | 3 |
Screws | 2 |
Finish | Roto-Dull |
Item | Propeller |
Material Grade | 316L |
Includes Set Screws | Yes |
Number of Blades | 3 |
Rotation | Left Hand |
Pitch Angle | 6 Degrees |
Pitch Type | Machine Pitch |
Description
Propeller, Blade Diameter 6 in, Bore Diameter 1 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 6 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- HALLOWELL Top, Slope (KISTT1821PT)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Propeller, Mach, Blade Dia12In, Left, 1.002 (550781c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- Zoro Select Propellers